232-637
Wago Plugs & Receptacles, 232 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
232-637 Wago Plugs & Receptacles, 232 Series, Strain relief housing
MFG Item Number
2320637

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

232-637 Wago Plugs & Receptacles, 232 Series, Strain relief housing

MFG Item Number
2320637
Item Number
232-637
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, 232 Series
Item #
232-637
Strain relief housing

232 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 2320637
Manufacturer Wago
Product Series 232
Family Series Wago Plugs & Receptacles, 232 Series
Description Strain relief housing
Number of Contacts 7 Pole
Connection Configuration Male, Female
Material Polyamide
Composition Non-Metallic
Approvals ABS, KEMA, UR
Comments Sanp-On; 5.08mm pin spacing
Net Weight 0.0196 lbs
Gross Weight 0.02 lbs