232-743
Wago Plugs & Receptacles, 232 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

232-743

Wago Plugs & Receptacles, 232 Series

232-743

Wago Plugs & Receptacles, 232 Series
THT female header
Item Number
232-743
MFG Item Number
51138690
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 232 Series
Item #
232-743
THT female header

232 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51138690
Manufacturer Wago
Product Series 232
Family Series Wago Plugs & Receptacles, 232 Series
Description THT female header
Number of Contacts 13 Pole
Connection Configuration Female
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-85 °C
Material Copper Alloy
Finish Tin
Enclosure None (Insert Only)
Comments PCB Connection Type
Net Weight 0.0316 lbs
Gross Weight 0.032 lbs