Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 232 Series
232-833/045-000
Wago Terminal Blocks, 232 Series
Item Number
232-833/045-000
This item cannot be canceled or returned
Description
Terminal Blocks, 232 Series
- Universal Connection
- Easy Cable Pre‑Assembly and On‑Unit Wiring
- Integrated Test Ports
- Coding Fingers
Specifications
Specifications
| Manufacturer Part Number |
51135298 |
| Manufacturer |
Wago |
| Product Series |
232 |
| Family Series |
Wago Terminal Blocks, 232 Series |
| Description |
THT female header |
| Number of Levels |
1 |
| Number of Poles |
3 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
7.5 mm |
| Length |
3.8 mm |
| UL Voltage |
600 VAC |
| Current Rating |
15 A |
| CSA Voltage |
300 VAC |
| IEC Voltage |
1,000 VAC |
| Color |
Gray |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-76-185 °F |
| Plug Entry Position |
Side |
| Plug Gender |
Female |
| Approvals |
UR |
| Net Weight |
0.0069 lbs |
| Gross Weight |
0.007 lbs |
232-833/045-000
Wago Terminal Blocks, 232 Series