2320-P
Ericson Plugs & Receptacles, Perma-Link Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2320-P

Ericson Plugs & Receptacles, Perma-Link Series

2320-P

Ericson Plugs & Receptacles, Perma-Link Series
Plug-20Amp-125/250V W/Gnd Neu
MFG Item Number
2320-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Plugs & Receptacles, Perma-Link Series
Item #
2320-P
Plug-20Amp-125/250V W/Gnd Neu

Perma-Link Series Information


Specifications

Specifications
Manufacturer Part Number 2320-P
Manufacturer Ericson
Product Series Perma-Link
Family Series Ericson Plugs & Receptacles, Perma-Link Series
Description Plug-20Amp-125/250V W/Gnd Neu Locking
Current Rating 20 A
Number of Poles 3
Number of Wires 4
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration L14-20P
Watertight No
Special Properties Corrosion Resistant
Isolated Ground No
Color Yellow
Approvals CSA, UL
Net Weight 0.375 lbs
Gross Weight 0.4 lbs