2320101
Partlow Process Controllers, MIC 2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2320101

Partlow Process Controllers, MIC 2000 Series

2320101

Partlow Process Controllers, MIC 2000 Series
MIC 2000 RTD/SS/--/RL/---/115
MFG Item Number
2320101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, MIC 2000 Series
Item #
2320101
MIC 2000 RTD/SS/--/RL/---/115

MIC 2000 Series Information

The MIC 2000 is a single loop, 1/4 DIN controller capable of controlling a variety of processes ranging from simple on/off to dual 4‑20mA output with full PID. Inputs include thermocouple, RTD, millivolt, volt, and milliamp. Standard features include: isolated process input, setpoint and output limits, and .56‑inch‑high LEDs. It will display programming of process deviation and setpoint, of percent output, and scaling with decimal point positioning. Optional features include: up to three relay outputs, three types of alarms, remote setpoint input, electric motor modulation, RS‑485 communications and process value retransmission output as well as restricted security access. Access to configuration parameters and setpoint may be restricted by using the instrument's security‑access mode.

Videos

Specifications

Specifications
Manufacturer Part Number 2320101
Manufacturer Partlow
Product Series MIC 2000
Family Series Partlow Process Controllers, MIC 2000 Series
Description MIC 2000 RTD/SS/--/RL/---/115
Power Supply 115 VAC
Nominal Voltage 120 VAC
Input Type RTD
Output Type Solid State AC
Number of Outputs 1
Display Type LED
Case Size 1/4 DIN
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs