Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2320P124B Ericson Cordsets, Cordset 12/4 Sow 50ft. 2320-P/2420-C

MFG Item Number
2320P124B

2320P124B Ericson Cordsets, Cordset 12/4 Sow 50ft. 2320-P/2420-C

MFG Item Number
2320P124B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
2320P124B
Cordset 12/4 Sow 50ft. 2320-P/2420-C

Series Information

Specifications

Specifications
Manufacturer Part Number 2320P124B
Manufacturer Ericson
Family Series Ericson Cordsets
Description Cordset 12/4 Sow 50ft. 2320-P/2420-C
Angle Straight
Input L14-20P
Output (1) L14-20R
Cord Type SOW
Color Yellow
Voltage 125 VAC, 250 VAC
Current Rating 20 A
Length 50 '
Wire Size Range 12/4 AWG
Approvals CSA, UL
Net Weight 16 lbs
Gross Weight 16 lbs