23210-B2
Ilsco Shrink Tubing, Heavy End Cap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23210-B2

Ilsco Shrink Tubing, Heavy End Cap Series

23210-B2

Ilsco Shrink Tubing, Heavy End Cap Series
END CAP HEAVY WALL HS 2500-500
MFG Item Number
23210-B2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Heavy End Cap Series
Item #
23210-B2
END CAP HEAVY WALL HS 2500-500

Heavy End Cap Series Information

  • Melts to Form Intimate Contact with Part to Seal out Elements and Produce a Watertight Seal Suitable for Above Ground, Direct Burial and Underwater Applications
  • Provides a Wide Range of Coverage When Used on Connectors and Cable
  • Inner Adhesive Liner
  • Rated for 600 Volts
  • Ensures Reliability
  • 3:1 Shrink Ratio


Specifications

Specifications
Manufacturer Part Number 23210-B2
Manufacturer Ilsco
Product Series Heavy End Cap
Family Series Ilsco Shrink Tubing, Heavy End Cap Series
Description END CAP HEAVY WALL HS 2500-500
Shape Straight Tube
Nom. Inner Diameter (in) 2 "
Piece Length (in) 4.5 "
Color Black
Number of Pieces 2
Shrink Ratio 3:1
Recovered Diameter 0.75 "
Recovered Wall Thickness 0.08 "
Adhesive Yes
Adhesive Lining Yes
Comments End Cap, 1000-400 kcmil
Net Weight 0 lbs
Gross Weight 0.339 lbs