Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23216 Brady Signs & Signage, B401 10X14 RED/BLK/WHT DANGER

MFG Item Number
23216

23216 Brady Signs & Signage, B401 10X14 RED/BLK/WHT DANGER

MFG Item Number
23216
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
23216
B401 10X14 RED/BLK/WHT DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 23216
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Flammable Keep Fire Away Sign, 10 H x 14 W x 0.06 D, Black/Red on White, Polystyrene
Type Fire/Emergency Signs
Background Color White
Header Danger
Legend Flammable Keep Fire Away
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs