232180
Gems Sensors & Controls Sensors, ELS-950M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

232180

Gems Sensors & Controls Sensors, ELS-950M Series

232180

Gems Sensors & Controls Sensors, ELS-950M Series
ELS-950M Series Level Switch
MFG Item Number
232180
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, ELS-950M Series
Item #
232180
ELS-950M Series Level Switch

ELS-950M Series Information

  • Leak Detection for Drip Pans
  • Coolant Reservoir Monitoring and Warning
  • Low Level Warning in Hydraulic Reservoirs
The ELS‑950M Series represents Gems' most compact alloy‑housed electro‑optic level sensors. They monitor a broad range of media including OHV type fluids. Our UL‑approved design features a brass housing, fused glass prism, and TPE insulated wires. They provide a durable, watertight, and environmentally resistant assembly, ideally suited for use in harsh environments including outdoors and engine bays. They offer excellent temperature and pressure capabilities. The ELS‑950M is excellent for industrial OEMs requiring a solid‑state sensor for small space and high temperature environments.
  • ‑40 to 230 Degrees Fahrenheit Operating Temperature
  • 0 To 250 PSI Operating Pressure

Specifications

Specifications
Manufacturer Part Number 232180
Manufacturer Gems Sensors & Controls
Product Series ELS-950M
Family Series Gems Sensors & Controls Sensors, ELS-950M Series
Description ELS-950M Series Level Switch
Float Type Horizontal, Vertical Float
Switching Current 0.04 A
Connection Type Wire Leads
PSI Rating 250
Operating Temperature -40-230 °F
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs