23230055
Werma Visual Signaling Devices, 232 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23230055

Werma Visual Signaling Devices, 232 Series

23230055

Werma Visual Signaling Devices, 232 Series
BEACON, FLASHING, RED, 24VDC, IP65,
MFG Item Number
23230055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 232 Series
Item #
23230055
BEACON, FLASHING, RED, 24VDC, IP65,

232 Series Information

  • Extremely Bright Xenon Flash
  • Multivoltage Flashing Beacon
  • 22 mm Installation Diameter


Specifications

Specifications
Manufacturer Part Number 23230055
Manufacturer Werma
Product Series 232
Family Series Werma Visual Signaling Devices, 232 Series
Description BEACON, FLASHING, RED, 24VDC, IP65, 22.5mm MOUNTING, 29mm DIA x 28mm H
Operation Flashing
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Yellow
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE
Net Weight 0.0994 lbs
Gross Weight 0.1521 lbs