23246
ProMariner Isolators, ProlsoCharge Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23246

ProMariner Isolators, ProlsoCharge Series

23246

ProMariner Isolators, ProlsoCharge Series
1 Alt., 3 Batt. Electronic O
MFG Item Number
23246
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Isolators, ProlsoCharge Series
Item #
23246
1 Alt., 3 Batt. Electronic O

ProlsoCharge Series Information

  • ProMar Digital Performance Zero Volt Loss Isolation and Charging
  • Intelligent Isolation and Charging Software Control
  • Real Time LED Status Indicators
  • Advance Regulator Ready
  • Ignition Controlled
  • Easy Installation
  • Built‑in Safety

Specifications

Specifications
Manufacturer Part Number 23246
Manufacturer ProMariner
Product Series ProlsoCharge
Family Series ProMariner Isolators, ProlsoCharge Series
Description 1 Alt., 3 Batt. Electronic O Voltage Loss Batt Isolator 100 Amp
Voltage 24 V
Current Rating 100 A
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0 lbs