233-04301-6.5
Siemens Building Technologies HVAC Valves, PICV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

233-04301-6.5

Siemens Building Technologies HVAC Valves, PICV Series

233-04301-6.5

Siemens Building Technologies HVAC Valves, PICV Series
1/2in. Pressure Ind. Control Valve
MFG Item Number
233-04301-6.5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, PICV Series
Item #
233-04301-6.5
1/2in. Pressure Ind. Control Valve

PICV Series Information


Specifications

Specifications
Manufacturer Part Number 233-04301-6.5
Manufacturer Siemens Building Technologies
Product Series PICV
Family Series Siemens Building Technologies HVAC Valves, PICV Series
Description 1/2in. Pressure Ind. Control Valve 6.5 GPM + 0-10V SR NC
Capacity 6.5 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 45 psi
Body Pattern Two-Way
Valve Style PICV
Medium Temperature Range 34-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Comments 0-10 VDC Control Signal
Net Weight 1.725 lbs
Gross Weight 1.725 lbs