233-04302-4.5
Siemens Building Technologies HVAC Valves, PICV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

233-04302-4.5

Siemens Building Technologies HVAC Valves, PICV Series

233-04302-4.5

Siemens Building Technologies HVAC Valves, PICV Series
3/4in. Pressure Ind. Control Valve
MFG Item Number
233-04302-4.5
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, PICV Series
Item #
233-04302-4.5
3/4in. Pressure Ind. Control Valve

PICV Series Information


Specifications

Specifications
Manufacturer Part Number 233-04302-4.5
Manufacturer Siemens Building Technologies
Product Series PICV
Family Series Siemens Building Technologies HVAC Valves, PICV Series
Description 3/4in. Pressure Ind. Control Valve 4.5 GPM + 0-10V SR NC
Capacity 4.5 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 45 psi
Body Pattern Two-Way
Valve Style PICV
Medium Temperature Range 34-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Comments 0-10 VDC Control Signal
Net Weight 1.747 lbs
Gross Weight 1.747 lbs