233-335

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
233-335 Wago Driver Tools, 233 Series, Operating tool
MFG Item Number
2330335

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

233-335 Wago Driver Tools, 233 Series, Operating tool

MFG Item Number
2330335
Item Number
233-335
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, 233 Series
Item #
233-335
Operating tool

233 Series Information

  • Compact Terminal Strips with Cage Clamp Connection
  • Double Solder Pins
  • Custom Color Combinations

Specifications

Specifications
Manufacturer Part Number 2330335
Manufacturer Wago
Product Series 233
Family Series Wago Driver Tools, 233 Series
Description Operating tool
Tip Size 3/32 "
Shaft Type Square
Tip Style Slotted
Insulated No
Comments Operating Tool
Net Weight 0.0064 lbs
Gross Weight 0.006 lbs