23306
Brady Chain, BEADED CHAIN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23306 Brady Chain, BEADED CHAIN Series, BRASS,NO.6, BEADED CHAIN,4.5 L,100/PK

MFG Item Number
23306

23306 Brady Chain, BEADED CHAIN Series, BRASS,NO.6, BEADED CHAIN,4.5 L,100/PK

MFG Item Number
23306
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chain, BEADED CHAIN Series
Item #
23306
BRASS,NO.6, BEADED CHAIN,4.5 L,100/PK

BEADED CHAIN Series Information

Brady beaded chain is extremely flexible and is typically used for securing hanging tags to pipes or valves. 4‑1/2 inch pre‑cut chains with locking links are sold in packages of 100. All chains are #6 size and are available in brass, nickel plate, aluminum, and stainless steel.

Specifications

Specifications
Manufacturer Part Number 23306
Manufacturer Brady
Product Series BEADED CHAIN
Family Series Brady Chain, BEADED CHAIN Series
Description Beaded Chain, 4.5 L, Brass
Composition Brass
Gauge #6
Length 4.5 "
Package Type Bag
Net Weight 0 lbs
Gross Weight 0.0275 lbs