23308

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23308

Brady Chain, JACK CHAIN Series

23308

Brady Chain, JACK CHAIN Series
BRASS, JACK CHAIN, 50FT/PKG, NO.16
MFG Item Number
23308
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chain, JACK CHAIN Series
Item #
23308
BRASS, JACK CHAIN, 50FT/PKG, NO.16

JACK CHAIN Series Information

  • Brass or Stainless Steel
  • Tough, Solid Chain
  • Links Open and Close for Size Adjustment
  • Approximately 25 Links per Foot
  • Sold in 50 Foot Packages
Brady jack chain is typically used for fastening signs or tags. Chain is available in brass or steel and is 16 gauge with approximately 25 links per foot. Packages contain 50 feet of chain. Chain length may be adjusted by opening or closing links. Approximately 10 to 12 inches is enough chain to fasten one tag.

Specifications

Specifications
Manufacturer Part Number 23308
Manufacturer Brady
Product Series JACK CHAIN
Family Series Brady Chain, JACK CHAIN Series
Description Jack Chain, 50 L, Brass
Composition Brass
Gauge #16
Package Type Bag
Net Weight 0 lbs
Gross Weight 0.1059 lbs