Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
23310150055 Pfannenberg Audible Signaling Devices, PA 1 Series, Sounder, Patrol PA 1, 115AC, 80 Tone
MFG Item Number
23310150055
23310150055 Pfannenberg Audible Signaling Devices, PA 1 Series, Sounder, Patrol PA 1, 115AC, 80 Tone
MFG Item Number
23310150055
This item cannot be canceled or returned
Description
Audible Signaling Devices, PA 1 Series
Sounder, Patrol PA 1, 115AC, 80 Tone
Specifications
Specifications
| Manufacturer Part Number |
23310150055 |
| Manufacturer |
Pfannenberg |
| Product Series |
PA 1 |
| Family Series |
Pfannenberg Audible Signaling Devices, PA 1 Series |
| Description |
Sounder, Patrol PA 1, 115AC, 80 Tone 100db, Light Grey |
| Nominal Voltage |
120 VAC |
| Number of Tones |
80 |
| Mounting |
Flush, Panel, Surface |
| Operating Temperature |
-40-131 °F |
| NEMA Rating |
NEMA 4X |
| Approvals |
CE, cUL, GL, UL, VdS |
| Net Weight |
0.79 lbs |
| Gross Weight |
0.92 lbs |
23310150055
Pfannenberg Audible Signaling Devices, PA 1 Series