23310630000
Pfannenberg Audible Signaling Devices, PA 1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23310630000

Pfannenberg Audible Signaling Devices, PA 1 Series

23310630000

Pfannenberg Audible Signaling Devices, PA 1 Series
Sounder, 10-57VDC, Red Housing, PA1,
MFG Item Number
23310630000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, PA 1 Series
Item #
23310630000
Sounder, 10-57VDC, Red Housing, PA1,

PA 1 Series Information

Specifications

Specifications
Manufacturer Part Number 23310630000
Manufacturer Pfannenberg
Product Series PA 1
Family Series Pfannenberg Audible Signaling Devices, PA 1 Series
Description Sounder, 10-57VDC, Red Housing, PA1, Standard, 100dB(A), IL66, UL Listed
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Number of Tones 80
Mounting Flush, Panel, Surface
Operating Temperature -40-131 °F
NEMA Rating NEMA 4X
Approvals CE, cUL, GL, UL, VdS
Net Weight 0.595 lbs
Gross Weight 0.595 lbs