Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
23310630055 Pfannenberg Audible Signaling Devices, PA 1 Series, Sounder, PA 1 LV 7035
MFG Item Number
23310630055
23310630055 Pfannenberg Audible Signaling Devices, PA 1 Series, Sounder, PA 1 LV 7035
MFG Item Number
23310630055
Description
Audible Signaling Devices, PA 1 Series
Specifications
Specifications
| Manufacturer Part Number |
23310630055 |
| Manufacturer |
Pfannenberg |
| Product Series |
PA 1 |
| Family Series |
Pfannenberg Audible Signaling Devices, PA 1 Series |
| Description |
Sounder, PA 1 LV 7035 |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Number of Tones |
80 |
| Mounting |
Flush, Panel, Surface |
| Operating Temperature |
-40-131 °F |
| NEMA Rating |
NEMA 4X |
| Approvals |
CE, cUL, GL, UL, VdS |
| Net Weight |
0.595 lbs |
| Gross Weight |
0.595 lbs |
23310630055
Pfannenberg Audible Signaling Devices, PA 1 Series