Is something broken or in need of attention? Start your repair request here, and we'll take care of it
MIC 2000 Series Information
| Manufacturer Part Number | 2333001 |
|---|---|
| Manufacturer | Partlow |
| Product Series | MIC 2000 |
| Family Series | Partlow Process Controllers, MIC 2000 Series |
| Description | MIC 2000 RTD/MA/MA/--/---/115 |
| Power Supply | 115 VAC |
| Nominal Voltage | 120 VAC |
| Input Type | RTD |
| Output Type | 4-20 Milliamps |
| Number of Outputs | 2 |
| Display Type | LED |
| Case Size | 1/4 DIN |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |