23351154055
Pfannenberg Audible Signaling Devices, PAX 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23351154055

Pfannenberg Audible Signaling Devices, PAX 5 Series

23351154055

Pfannenberg Audible Signaling Devices, PAX 5 Series
Sounder/Strobe, 115VAC, Orange Lens,
MFG Item Number
23351154055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, PAX 5 Series
Item #
23351154055
Sounder/Strobe, 115VAC, Orange Lens,

PAX 5 Series Information

  • New Generation of Sounder Flashing Light Combinations
  • An Incorrect Installation is Virtually Impossible
  • Shorter Assembly and Installation Times
  • Pre‑wired Sounder and light ex Works
  • Three Dimensional Innovations

Specifications

Specifications
Manufacturer Part Number 23351154055
Manufacturer Pfannenberg
Product Series PAX 5
Family Series Pfannenberg Audible Signaling Devices, PAX 5 Series
Description Sounder/Strobe, 115VAC, Orange Lens, Gray Housing, 5J Srtobe, 80 Tones
Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 0.26 A
Range 105 '
Frequency 50/60 Hz
Explosion Proof No
Operating Temperature -40-55 °F
Net Weight 0 lbs
Gross Weight 0 lbs