23352105000
Pfannenberg Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23352105000

Pfannenberg Audible Signaling Devices

23352105000

Pfannenberg Audible Signaling Devices
Combined Sounder/Flashing light, PA
MFG Item Number
23352105000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
23352105000
Combined Sounder/Flashing light, PA

Series Information

Specifications

Specifications
Manufacturer Part Number 23352105000
Manufacturer Pfannenberg
Family Series Pfannenberg Audible Signaling Devices
Description Combined Sounder/Flashing light, PA X 5-10 230 AC RD
Voltage 187-255 VAC
Nominal Voltage 208 VAC, 240 VAC
Number of Tones 80
Mounting Wall
PLC Compatible No
Current Rating 0.02 A
Operating Temperature -40-131 °F
Explosion Proof No
Hazardous Location No
Approvals EAC, UKCA, UL
Net Weight 0 lbs
Gross Weight 0 lbs