23361104000
Pfannenberg Audible Signaling Devices, PAX 10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23361104000

Pfannenberg Audible Signaling Devices, PAX 10 Series

23361104000

Pfannenberg Audible Signaling Devices, PAX 10 Series
Combined Sounder/Flashing light, PA
MFG Item Number
23361104000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, PAX 10 Series
Item #
23361104000
Combined Sounder/Flashing light, PA

PAX 10 Series Information

  • New Generation of Sounder Flashing Light Combinations
  • An Incorrect Installation is Virtually Impossible
  • Shorter Assembly and Installation Times
  • Pre‑wired Sounder and light ex Works
  • Three Dimensional Innovations

Specifications

Specifications
Manufacturer Part Number 23361104000
Manufacturer Pfannenberg
Product Series PAX 10
Family Series Pfannenberg Audible Signaling Devices, PAX 10 Series
Description Combined Sounder/Flashing light, PA X 10-10 230 AC AM
Nominal Voltage 240 VAC
Current Rating 0.215 A
Range 183 '
Frequency 50/60 Hz
Explosion Proof No
Operating Temperature -40-55 °F
Net Weight 0 lbs
Gross Weight 0 lbs