Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
23361155055 Pfannenberg Audible Signaling Devices, PAX 10 Series, Combined Sounder/Flashing light, PA
MFG Item Number
23361155055
23361155055 Pfannenberg Audible Signaling Devices, PAX 10 Series, Combined Sounder/Flashing light, PA
MFG Item Number
23361155055
This item cannot be canceled or returned
Description
Audible Signaling Devices, PAX 10 Series
Combined Sounder/Flashing light, PA
PAX 10 Series Information
- New Generation of Sounder Flashing Light Combinations
- An Incorrect Installation is Virtually Impossible
- Shorter Assembly and Installation Times
- Pre‑wired Sounder and light ex Works
- Three Dimensional Innovations
Specifications
Specifications
| Manufacturer Part Number |
23361155055 |
| Manufacturer |
Pfannenberg |
| Product Series |
PAX 10 |
| Family Series |
Pfannenberg Audible Signaling Devices, PAX 10 Series |
| Description |
Combined Sounder/Flashing light, PA X 10-10 115 AC RD 7035 |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
0.215 A |
| Range |
183 ' |
| Frequency |
50/60 Hz |
| Explosion Proof |
No |
| Operating Temperature |
-40-55 °F |
| Net Weight |
4.76 lbs |
| Gross Weight |
5.295 lbs |
23361155055
Pfannenberg Audible Signaling Devices, PAX 10 Series