23372153000
Pfannenberg Audible Signaling Devices, PAX 20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23372153000

Pfannenberg Audible Signaling Devices, PAX 20 Series

23372153000

Pfannenberg Audible Signaling Devices, PAX 20 Series
Combined Sounder/Flashing light, PA
MFG Item Number
23372153000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, PAX 20 Series
Item #
23372153000
Combined Sounder/Flashing light, PA

PAX 20 Series Information

  • New Generation of Sounder Flashing Light Combinations
  • Emit Different Tones Based on Alarm Circumstance
  • Light Operates Simultaneously or Independently
  • An Incorrect Installation is Virtually Impossible
  • Shorter Assembly and Installation Times
  • Pre‑wired Sounder and light ex Works
  • Polycarbonate/ABS Blend Housing
  • Three Dimensional Innovations
  • 80 Alarm Tones with 4 Stages

Specifications

Specifications
Manufacturer Part Number 23372153000
Manufacturer Pfannenberg
Product Series PAX 20
Family Series Pfannenberg Audible Signaling Devices, PAX 20 Series
Description Combined Sounder/Flashing light, PA X 20-15 115 AC YE
Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 0.66 A
Range 583 '
Frequency 50/60 Hz
Explosion Proof No
Operating Temperature -40-55 °F
Net Weight 0 lbs
Gross Weight 0 lbs