Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
233P-1.5-ENCL Littelfuse Protection Relays, Pumpsaver Plus, 230V, 1/3-1.5HP
MFG Item Number
233P-1.5-ENCL
233P-1.5-ENCL Littelfuse Protection Relays, Pumpsaver Plus, 230V, 1/3-1.5HP
MFG Item Number
233P-1.5-ENCL
Description
Protection Relays, Series
Pumpsaver Plus, 230V, 1/3-1.5HP
Specifications
Specifications
| Manufacturer Part Number |
233P-1.5-ENCL |
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Protection Relays |
| Description |
Pumpsaver Plus, 230V, 1/3-1.5HP |
| Phase |
1 |
| Voltage |
230 V |
| Line Voltage |
230 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Detection |
Over Current |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Approvals |
CSA, UL |
| Net Weight |
0.875 lbs |
| Gross Weight |
0.875 lbs |
233P-1.5-ENCL
Littelfuse Protection Relays