233P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

233P Littelfuse Protection Relays, Pumpsaver, 230V 1Ph, 1/3-3HP,

MFG Item Number
233P

233P Littelfuse Protection Relays, Pumpsaver, 230V 1Ph, 1/3-3HP,

MFG Item Number
233P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
233P
Pumpsaver, 230V 1Ph, 1/3-3HP,

Series Information

Specifications

Specifications
Manufacturer Part Number 233P
Manufacturer Littelfuse
Family Series Littelfuse Protection Relays
Description Pumpsaver, 230V 1Ph, 1/3-3HP, Surface Mount
Line Voltage 230 V
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs