234
Thomas & Betts Bushings, Plastic-Bushings Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

234

Thomas & Betts Bushings, Plastic-Bushings Series

234

Thomas & Betts Bushings, Plastic-Bushings Series
6 PLASTIC INSULATING BUSHING
MFG Item Number
234
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Bushings, Plastic-Bushings Series
Item #
234
6 PLASTIC INSULATING BUSHING

Plastic-Bushings Series Information


Specifications

Specifications
Manufacturer Part Number 234
Manufacturer Thomas & Betts
Product Series Plastic-Bushings
Family Series Thomas & Betts Bushings, Plastic-Bushings Series
Description 6 Inch Non Metallic Insulated Bushing for Use with Rigid/IMC Conduit
Grounding No
Hazardous Location No
Temperature Rating 105 °C
Insulation Material Thrmplas
Mounting Threaded
Composition Plastic
Trade Size 6 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Net Weight 0.43 lbs
Gross Weight 0.43 lbs
Alternatives
942
942
Eaton's Crouse-Hinds series Bushings