Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23418 Brady Labels, 1-1/2 RND., HW 151 - 175

MFG Item Number
23418

23418 Brady Labels, 1-1/2 RND., HW 151 - 175

MFG Item Number
23418
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
23418
1-1/2 RND., HW 151 - 175

Series Information

Specifications

Specifications
Manufacturer Part Number 23418
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1.5 Dia, HOT WATER HW, 151-175, .25
Material Type Brass
Background Color Black
Language English
Legend HW (Hot Water)
Net Weight 0 lbs
Gross Weight 0.0309 lbs