Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

234M

Mencom Fittings

234M

Mencom Fittings
3/4in. NPT METAL LOCK NUT
MFG Item Number
234M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
234M
3/4in. NPT METAL LOCK NUT

Series Information

Specifications

Specifications
Manufacturer Part Number 234M
Manufacturer Mencom
Family Series Mencom Fittings
Description 3/4in. NPT METAL LOCK NUT
Conduit/Cable Type Bonding
Trade Size 3/4 "
Material None
Composition Metallic
Type Bonding
Grounding No
Net Weight 0.015 lbs
Gross Weight 0.02 lbs