Series Information
| Manufacturer Part Number | 235-408/331-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | PCB terminal block; push-button; 1.5 mm_; Pin spacing 5/5.08 mm; 8-pole; Push-in CAGE CLAMP_; 1,50 |
| Number of Levels | 1 |
| Number of Poles | 8 |
| Connection Actuation | Pushbutton |
| Pin Spacing | 5.08 mm |
| UL Voltage | 300 VAC |
| Current Rating | 10 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 20-14 AWG |
| IEC Voltage | 320 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.014 lbs |