Series Information
| Manufacturer Part Number | 235-502 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | PCB terminal block; 2.5 mm_; Pin spacing 7.5/7.62 mm; 2-pole; PUSH WIRE_; 2,50 mm_; gray |
| Number of Levels | 1 |
| Number of Poles | 2 |
| Connection Actuation | Pluggable |
| Pin Spacing | 7.62 mm |
| UL Voltage | 300 VAC |
| Current Rating | 10 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 20-14 AWG |
| IEC Voltage | 630 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -76-221 °F |
| Plug Entry Position | Side |
| Plug Gender | Female |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.004 lbs |