235-600
Wago Terminal Blocks, 235 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

235-600

Wago Terminal Blocks, 235 Series

235-600

Wago Terminal Blocks, 235 Series
End plate
Item Number
235-600
MFG Item Number
2350600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 235 Series
Item #
235-600
End plate

235 Series Information

  • Low Profile PCB Terminal Strips
  • Push‑In Termination
  • Double Solder Pins

Specifications

Specifications
Manufacturer Part Number 2350600
Manufacturer Wago
Product Series 235
Family Series Wago Terminal Blocks, 235 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0003 lbs
Gross Weight 0.0003 lbs