Series Information
| Manufacturer Part Number | 235-851/332-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Stackable 2-conductor PCB terminal block push-button 0.75 mm_ Pin spacing 10/10.16 mm 1-pole, gray |
| Number of Levels | 1 |
| Number of Poles | 1 |
| Connection Actuation | Pushbutton |
| Pin Spacing | 10.16 mm |
| UL Voltage | 300 VAC |
| Current Rating | 10 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 24-18 AWG |
| IEC Voltage | 630 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.002 lbs |