Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Techspray Chemicals, 2350 Techclean Series
2350-100
Techspray Chemicals, 2350 Techclean Series
Description
Chemicals, 2350 Techclean Series
2350 Techclean Series Information
- Class 100 Cleanroom Certified
- High Absorbency
- Very Low Particulate Count
- Low Linting
- No Chemical Extractables
Hydroentangled cellulose/polyester wipe with high absorbency, extra low particulate count, and no chemical extractables.
Specifications
Specifications
| Manufacturer Part Number |
2350-100 |
| Manufacturer |
Techspray |
| Product Series |
2350 Techclean |
| Family Series |
Techspray Chemicals, 2350 Techclean Series |
| Description |
Techclean Wiper 100 ct |
| Material |
Cellulose/Polyester |
| Net Weight |
0.82 lbs |
| Gross Weight |
0.82 lbs |
2350-100
Techspray Chemicals, 2350 Techclean Series