Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2350150 ASI-Automation Systems Interconnect Terminals, compression lug, Non-insulated,
2350150 ASI-Automation Systems Interconnect Terminals, compression lug, Non-insulated,
This item cannot be canceled or returned
Description
compression lug, Non-insulated,
Specifications
Specifications
| Manufacturer Part Number |
2350150 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
compression lug, Non-insulated, 500-600 MCM, 9/16 Studin. |
| Wire Size Range |
500-600 kcmil |
| Stud Size |
9/16 " |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2350150
ASI-Automation Systems Interconnect Terminals