Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stearns Brakes & Clutches, 2-35 Series
235056102AEL
Stearns Brakes & Clutches, 2-35 Series
MFG Item Number
235056102AEL
This item cannot be canceled or returned
Description
Brakes & Clutches, 2-35 Series
- 56C Through 215TC NEMA Frame Sizes
- 16~145 lb‑ft Static Torque; 2400 Maximum RPM
- Totally Enclosed Non‑Ventilated IP54 Enclosure
- Maximum Overhung Load Capacity is 85 Lbs
- Power‑On Clutch and Brake Engagement
Specifications
Specifications
| Manufacturer Part Number |
235056102AEL |
| Manufacturer |
Stearns |
| Product Series |
2-35 |
| Family Series |
Stearns Brakes & Clutches, 2-35 Series |
| Description |
SM-100-1020, 2-35 Series Clutch-Brake Modules |
| Voltage |
24-28 VDC |
| NEMA Frame Size |
56C |
| Shaft Size |
5/8 " |
| Static Torque |
35 ft-lbs, 420 in-lbs, 47.5 Nm |
| Dynamic Torque |
20 ft-lbs, 240 in-lbs, 27.1 Nm |
| Nominal Voltage |
24 VDC |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
235056102AEL
Stearns Brakes & Clutches, 2-35 Series