Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stearns Brakes & Clutches, 2-35 Series
235180103ANR
Stearns Brakes & Clutches, 2-35 Series
SM-210-1020T, 2-35 Series
MFG Item Number
235180103ANR
This item cannot be canceled or returned
Description
Brakes & Clutches, 2-35 Series
SM-210-1020T, 2-35 Series
- 56C Through 215TC NEMA Frame Sizes
- 16~145 lb‑ft Static Torque; 2400 Maximum RPM
- Totally Enclosed Non‑Ventilated IP54 Enclosure
- Maximum Overhung Load Capacity is 85 Lbs
- Power‑On Clutch and Brake Engagement
Specifications
Specifications
| Manufacturer Part Number |
235180103ANR |
| Manufacturer |
Stearns |
| Product Series |
2-35 |
| Family Series |
Stearns Brakes & Clutches, 2-35 Series |
| Description |
SM-210-1020T, 2-35 Series Clutch-Brake Modules |
| Voltage |
115 VAC |
| NEMA Frame Size |
180TC |
| Shaft Size |
1-1/8 " |
| Static Torque |
101.7 Nm, 75 ft-lbs, 900 in-lbs |
| Dynamic Torque |
44 ft-lbs, 528 in-lbs, 59.7 Nm |
| Nominal Voltage |
120 VAC |
| Net Weight |
31 lbs |
| Gross Weight |
31 lbs |
235180103ANR
Stearns Brakes & Clutches, 2-35 Series