Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23540

Brady Labels

23540

Brady Labels
1-1/2 RND., HWR 101 - 125
MFG Item Number
23540
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
23540
1-1/2 RND., HWR 101 - 125

Series Information

Specifications

Specifications
Manufacturer Part Number 23540
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1-1/2 Dia, HOT WATER RETURN HWR, 101-125, 1/4
Material Type Brass
Background Color Black
Language English
Legend HWR (Hot Water Running)
Net Weight 0 lbs
Gross Weight 0.0309 lbs