Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2355-BOX Eaton Plugs & Receptacles, Conn 20A 125/250V 3P3W Lkg Vinyl/Armd YL
2355-BOX Eaton Plugs & Receptacles, Conn 20A 125/250V 3P3W Lkg Vinyl/Armd YL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Conn 20A 125/250V 3P3W Lkg Vinyl/Armd YL
Specifications
Specifications
| Manufacturer Part Number |
2355-BOX |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton safety grip locking connector, Stand-alone box packaging, 14-8 AWG, 20A, Commercial, 125/250V, Back wiring, Yellow, L10-20, Three-pole, Three-wire, Nylon, .25 to .75 in |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Voltage |
125 VAC, 250 VAC |
| Color |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2355-BOX
Eaton Plugs & Receptacles