2355-BOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2355-BOX Eaton Plugs & Receptacles, Conn 20A 125/250V 3P3W Lkg Vinyl/Armd YL

MFG Item Number
2355-BOX

2355-BOX Eaton Plugs & Receptacles, Conn 20A 125/250V 3P3W Lkg Vinyl/Armd YL

MFG Item Number
2355-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
2355-BOX
Conn 20A 125/250V 3P3W Lkg Vinyl/Armd YL

Series Information

Specifications

Specifications
Manufacturer Part Number 2355-BOX
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton safety grip locking connector, Stand-alone box packaging, 14-8 AWG, 20A, Commercial, 125/250V, Back wiring, Yellow, L10-20, Three-pole, Three-wire, Nylon, .25 to .75 in
Current Rating 20 A
Number of Poles 3
Number of Wires 3
Voltage 125 VAC, 250 VAC
Color Yellow
Net Weight 0 lbs
Gross Weight 0 lbs