Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
236-335 Wago Hand Tools, 236 Series, Operating tool
236-335 Wago Hand Tools, 236 Series, Operating tool
This item cannot be canceled or returned
Description
- PCB Terminal Strips with Cage Clamp Connection
- Versions with Ex Approval
- Mixed‑color
- Set to Metric or Inch Pin Spacing by Compressing
Specifications
Specifications
| Manufacturer Part Number |
60336823 |
| Manufacturer |
Wago |
| Product Series |
236 |
| Family Series |
Wago Hand Tools, 236 Series |
| Description |
Operating tool |
| Number of Pieces |
1 |
| Approvals |
BV |
| Comments |
Gray, Stainless Steel |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
236-335
Wago Hand Tools, 236 Series