236-604/000-009/999-950

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

236-604/000-009/999-950

Wago Terminal Blocks

236-604/000-009/999-950

Wago Terminal Blocks
PCB terminal block; 2.5 mm_; Pin
MFG Item Number
236-604/000-009/999-950
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
236-604/000-009/999-950
PCB terminal block; 2.5 mm_; Pin

Series Information

Specifications

Specifications
Manufacturer Part Number 236-604/000-009/999-950
Manufacturer Wago
Family Series Wago Terminal Blocks
Description PCB terminal block; 2.5 mm_; Pin spacing 10/10.16 mm; 4-pole; suitable for Ex-e applications;
Number of Levels 1
Number of Poles 4
Connection Actuation Solder
Pin Spacing 10.16 mm
Wire Size Range 28-12 AWG
Color Gray
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable No
Operating Temperature -76-221 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0.012 lbs