236-850
Wago Terminal Blocks, 236 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

236-850

Wago Terminal Blocks, 236 Series

236-850

Wago Terminal Blocks, 236 Series
End plate
Item Number
236-850
MFG Item Number
2360850
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 236 Series
Item #
236-850
End plate

236 Series Information

  • PCB Terminal Strips with Cage Clamp Connection
  • Versions with Ex Approval
  • Mixed‑color
  • Set to Metric or Inch Pin Spacing by Compressing

Specifications

Specifications
Manufacturer Part Number 2360850
Manufacturer Wago
Product Series 236
Family Series Wago Terminal Blocks, 236 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Black
Net Weight 0.0003 lbs
Gross Weight 0.0003 lbs