2362-150
Techspray Chemicals, 2362 Anti-Static Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2362-150

Techspray Chemicals, 2362 Anti-Static Series

2362-150

Techspray Chemicals, 2362 Anti-Static Series
Techclean Anti-Static Wipe 150 ct
MFG Item Number
2362-150
More specs
This item cannot be canceled or returned

Obsolete

Description

Chemicals, 2362 Anti-Static Series
Item #
2362-150
Techclean Anti-Static Wipe 150 ct

2362 Anti-Static Series Information

  • Anti‑Static ‑ Will Not Generate Charge
  • ESD Safe
  • Very Low Particulate Count
  • Tear Resistant
  • Reusable
Polyester wipe that is interwoven with DuPont's NEGA‑STAT carbon yarn. NEGA‑STAT dissipates static charge, preventing static build‑up and allowing dissipation. Perfect for dry wiping ESD‑sensitive components and boards. Tear resistant to allow cleaning around through‑hole leads without fraying.

Specifications

Specifications
Manufacturer Part Number 2362-150
Manufacturer Techspray
Product Series 2362 Anti-Static
Family Series Techspray Chemicals, 2362 Anti-Static Series
Description Techclean Anti-Static Wipe 150 ct
Material Polyester/NEGA-STAT
Net Weight 0.0624 lbs
Gross Weight 2.4375 lbs