237 Series Information
| Manufacturer Part Number | 51190328 |
|---|---|
| Manufacturer | Wago |
| Product Series | 237 |
| Family Series | Wago Terminal Blocks, 237 Series |
| Description | PCB terminal block2.5 mm_ Pin spacing 5 mm 3-pole, gray |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 3 |
| Connection Actuation | Tool |
| Pin Spacing | 10-10.16 mm |
| Current Rating | 16 A |
| Wire Size Range | 20-14 AWG |
| IEC Voltage | 800 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Approvals | CSA, UL |
| Net Weight | 0.0081 lbs |
| Gross Weight | 0.008 lbs |