237210104AJU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

237210104AJU

Stearns Brakes & Clutches

237210104AJU

Stearns Brakes & Clutches
SM-250-20, 2-37 Series Brake Modules
MFG Item Number
237210104AJU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, Series
Item #
237210104AJU
SM-250-20, 2-37 Series Brake Modules

Series Information

Specifications

Specifications
Manufacturer Part Number 237210104AJU
Manufacturer Stearns
Family Series Stearns Brakes & Clutches
Description SM-250-20, 2-37 Series Brake Modules
Voltage 90-100 VDC
NEMA Frame Size 210TC
Shaft Size 1-19/50 "
Static Torque 145 ft-lbs, 196.6 Nm
Dynamic Torque 116.6 Nm, 86 ft-lbs
Nominal Voltage 90 VDC
Net Weight 0 lbs
Gross Weight 0 lbs