Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 118974 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider HVAC Sensors |
| Description | Air Motion Relay, 3 to 15 psig pressure output, must be moun |
| Pressure Range | 15-30 psig |
| Connection | 3/8 in OD |
| Sensor Style | Air Motion |
| Display | No |
| Net Weight | 0.445 lbs |
| Gross Weight | 0.72 lbs |