2376010
Rittal Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2376010

Rittal Visual Signaling Devices

2376010

Rittal Visual Signaling Devices
BUZZER ELEMENT 24V 100DB PK/1
MFG Item Number
2376010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
2376010
BUZZER ELEMENT 24V 100DB PK/1

Series Information

Specifications

Specifications
Manufacturer Part Number 2376010
Manufacturer Rittal
Family Series Rittal Visual Signaling Devices
Description BUZZER ELEMENT 24V 100DB PK/1
Number of Tiers 1
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Function None
Lamp Type None
Audible Alarm Buzzer
Mounting Tube Mount
Net Weight 0.3 lbs
Gross Weight 0.3 lbs