2376100
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2376100 ASI-Automation Systems Interconnect Terminals, compression lug, Non-insulated,

MFG Item Number
2376100

2376100 ASI-Automation Systems Interconnect Terminals, compression lug, Non-insulated,

MFG Item Number
2376100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2376100
compression lug, Non-insulated,

Series Information

Specifications

Specifications
Manufacturer Part Number 2376100
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description compression lug, Non-insulated, 2000 MCM, 3/4 Studin.
Wire Size Range 2,000 kcmil
Stud Size 3/4 "
Material Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs